Suburban Bolt And Supply
M20 Socket Head Cap Screw, Plain Steel, 80 mm L
- Zoro #: G903493555
- Mfr #: A4440200080U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Length: 80 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$5.55
Must order in multiples of 10
Subtotal: $55.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4470160040
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470160045
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4-3/4 in L A0440480448
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440160300Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490050035
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0490160132Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 55 mm L A4440060055KN
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440080030
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L A4490080012FLZ
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in L, 100 PK 667644-100
- TITAN FASTENERS M3 x 0.5 x 8mm - Socket Head Cap Screw - 304 Stainless Steel - Pkg of 100 BSW03008
- Suburban Bolt And Supply Socket Head Cap Screws