Suburban Bolt And Supply
M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 50 mm L
- Mfr # A4440200050Z
- Zoro # G103462788
$29.45
/eaSold in multiples of 25 for $736.25
Subtotal: $736.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Socket
- Drive Type Hex
- Min. Tensile Strength 170,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440080030Z
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440160035Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440060030Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440080110
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0450120020LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440200056K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 60 mm L A4440080060KN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050KN
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 55 mm L A4440160055KBD
- ZORO SELECT 7/16"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK U07040.043.0225
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 30 PK 177866-30
- Suburban Bolt And Supply Socket Head Cap Screws