Suburban Bolt And Supply
M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 80 mm L
- Zoro #: G603463162
- Mfr #: A4440200080Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M20
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$37.09
Must order in multiples of 25
Subtotal: $927.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 100 mm L A4440200100Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0490160032Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6470040035
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440180070
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4490100035U
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450200116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4440050045HN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132D
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440050020
- NEWPORT FASTENERS #6-40 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in L, 100 PK 395256-100
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 879615-100
- Suburban Bolt And Supply Socket Head Cap Screws