Suburban Bolt And Supply
M20 X 35 SOC SET
- Zoro #: G103490057
- Mfr #: A4510200035
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Metric
- Thread Size: M20
- Overall Length: 35 mm
- Drive Type: Socket
- Package Quantity: 1
$7.97
Must order in multiples of 10
Subtotal: $79.70
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4510200035
- Zoro #G103490057
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | M20 |
Overall Length | 35 mm |
Details
Item | Set Screw |
System of Measurement | Metric |
Drive Type | Socket |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4510200035
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/8 SOCKET SET FULL DOG A0510200024FD
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 1-1/4 SOCKET SET SCREW A0511160116
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/2 SOCKET SET OVAL A0510100032V
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1/2 SOCKET SET SCREW 1/2 DOG POINT A0520240032D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5-1/2 SOC SET ZINC A0510240532Z
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/8 SOCKET SET OVAL PT STAINLESS A2510120040V
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 150 SQ HD SET BLUE A4070240150B
- SUBURBAN BOLT AND SUPPLY M5 X 10 SOCKET SET SCREW FLAT POINT A4510050010F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3 SQUARE HEAD SET STAINLESS A2080240300
- MIDWEST FASTENER 7/16"-14 x 1" 18-8 Stainless Steel Coarse Thread Hex Socket Headless Set Screws 5PK 33865
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M5-0.8 x 20mm, Stainless Steel A2-70, Hex Socket , 5000PK 180975-5000
- Suburban Bolt And Supply Set Screws