Suburban Bolt And Supply
M20 X 35 SOC SET FLAT PT
- Zoro #: G903490011
- Mfr #: A4510200035F
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Thread Size: M20
- Material: Steel
- Finish: Plain
- Drive Type: Socket
- Point Type: Flat
$12.49
Must order in multiples of 5
Subtotal: $62.45
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M20 X 45 SOC SET FLAT PT A4510200045F
- SUBURBAN BOLT AND SUPPLY M20 X 30 SOC SET FLAT PT A4510200030F
- SUBURBAN BOLT AND SUPPLY M20 X 25 SOC SET FLAT PT A4510200025F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 SOCKET SET SCREW A0510200132
- SUBURBAN BOLT AND SUPPLY 4-40 X 5/16 SOCKET SET FLAT A0510060020F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/4 SOCKET SET SCREW A0510200048
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOC SET STST A6510060012
- SUBURBAN BOLT AND SUPPLY M10 X 25 SOC SET ST.ST. A6510100025
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOCKET SET SCREW A4510050012
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1, PK50 U51260.025.0100
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 3/8-24 x 1", Alloy Steel, Black Oxide, Hex Socket , 100PK 773055-100
- Suburban Bolt And Supply Set Screws