Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L
- Zoro #: G503463811
- Mfr #: A4440220140
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M22
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$193.99
Must order in multiples of 10
Subtotal: $1,939.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440220090
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4440220120
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440220080
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470120025
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470050045
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470320148
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440120050N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300HD
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0450240200FT
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480140132
- ZORO SELECT #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L, 100 PK U07001.011.0025
- Suburban Bolt And Supply Socket Head Cap Screws