Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L
- Zoro #: G403463515
- Mfr #: A4440220040
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M22
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$81.26
Must order in multiples of 10
Subtotal: $812.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440220040
- Zoro #G403463515
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M22 |
Length | 40 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Thread Style | Fully Threaded |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4440220040
Explore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440220065
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440220070
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440220055
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470100014
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3-3/4 in L A0440160348Z
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490070116
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490120048TP
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440160048
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 25 mm L A4440120025HBN
- NEWPORT FASTENERS #6-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in L, 2500 PK 707559-2500
- PRIME-LINE Socket Head Cap Screw Allen Dr #8-32 X 2-1/4in Grade 18-8 Stainless Steel 10PK 9177628
- Suburban Bolt And Supply Socket Head Cap Screws