Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L
- Mfr # A4440220050
- Zoro # G403463546
$95.75
/eaSold in multiples of 10 for $957.50
Subtotal: $957.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M22
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440220060
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440220040
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440220055
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2480120132
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440480316K
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490020010
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4490040014
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3 in L A0450320300FT
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032N
- BLUE DEVIL MADE IN USA 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 1408CSFL
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/4 in L, 100 PK U51041.025.0125
- Suburban Bolt And Supply Socket Head Cap Screws