Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L
- Zoro #: G603463605
- Mfr #: A4440220055
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M22
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$102.99
Must order in multiples of 10
Subtotal: $1,029.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440220050
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440220075
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440220065
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440240632
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450240232
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440120016H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132D
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 120 mm L A4440100120B
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 14 mm L A4470030014
- NEWPORT FASTENERS M20 Socket Head Cap Screw, 18-8 Stainless Steel, 5 mm L, 50 PK 101003-50
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 35 mm L A4440080035K
- Suburban Bolt And Supply Socket Head Cap Screws