Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L
- Zoro #: G703463468
- Mfr #: A4440220065
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M22
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$113.99
Must order in multiples of 10
Subtotal: $1,139.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440220050
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4440220070
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440220060
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440040100
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 5 in L A0441080500
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440320132LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440200332HD
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440120056N
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 45 mm L A4470050045H
- ZORO SELECT #0-80 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 100 PK U51041.006.0037
- Suburban Bolt And Supply Socket Head Cap Screws