Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L
- Zoro #: G803463412
- Mfr #: A4440220070
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M22
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$118.99
Must order in multiples of 10
Subtotal: $1,189.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440220075
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440220040
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440220065
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440240432
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 5 in L A0440280500
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm L A4440100110U
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440040018
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440080232
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3 in L A0440200300HD
- NEWPORT FASTENERS #8-36 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 707136-100
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/8 in L, 2500 PK 491248-2500
- Suburban Bolt And Supply Socket Head Cap Screws