Suburban Bolt And Supply
M22 Socket Head Cap Screw, Plain Alloy Steel, 75 mm Length
Mfr # A4440220075
Zoro # G903463343
Sold in multiples of 10 for $1,369.90
Free Shipping & Returns
$1,369.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M22
- Drive Type Hex
- Material Alloy Steel
- Finish Plain
Explore More Products
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 60 mm Length A4440100060
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in Length A0450120040K
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm Length A4440160050H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length A6440100040LH
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4440080030
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length A2470100024
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length A0441000216N
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 7 in Length A0441000700
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length A0440160116U
- KIPP M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length K1160.405X20
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length 1GU59
- Suburban Bolt And Supply Socket Head Cap Screws