Suburban Bolt And Supply

M24-2.0 X 150 SQ HD SET BLUE (Discontinued)

Key Features
  • System of Measurement: Metric
  • Thread Size: M24-2.00
  • Overall Length: 150 mm
  • Drive Type: Square
  • Head Type: Square
  • Package Quantity: 1
See all product information
This Product is Discontinued
Shop for all Set Screws
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents