Suburban Bolt And Supply
M24 Socket Head Cap Screw, Blue Steel, 50 mm L
- Zoro #: G903493722
- Mfr #: A4440240050UB
Key Features
- Dia./Thread Size: M24
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$28.75
Subtotal: $28.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 35 mm L A4440160035H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 25 mm L A4440120025K
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470280148
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470120040U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0440400116Z
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2480400100
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 16 mm L A4440040016N
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0490060032Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0440320116ST
- ZORO SELECT M2.5-0.45 Socket Head Cap Screw, Black Oxide Steel, 8 mm L, 25 PK 6DU22
- NEWPORT FASTENERS 1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 in L 524198-1
- Suburban Bolt And Supply Socket Head Cap Screws