Suburban Bolt And Supply
M24 Socket Head Cap Screw, Plain Alloy Steel, 50 mm Length
Mfr # A4440240050
Zoro # G603464336
Sold in multiples of 10 for $743.50
$743.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24
- Screw Length 50 mm
- Drive Type Hex
- Material Alloy Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/8 in Length A0440160108
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length A0470240216U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-1/4 in Length A0440160316
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in Length A0440480400K
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm Length A4440030010H
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length A0440320232K
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length A0440100024Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length A0470240148
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 5/16 in Length A2450120020
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, 18-8 Stainless Steel, 65 mm Length, 100 PK 167162-100
- HOLO-KROME 5/8"-11 Socket Head Cap Screw, Black Alloy Steel, 1-3/4 in Length 72270
- Suburban Bolt And Supply Socket Head Cap Screws