Suburban Bolt And Supply
M24 Socket Head Cap Screw, Plain Steel, 130 mm L
- Zoro #: G803488354
- Mfr #: A4440240130K
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M24
- Length: 130 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$30.56
Subtotal: $30.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440240130K
- Zoro #G803488354
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M24 |
Length | 130 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440240130K
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0490240040Z
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440120148K
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440020010
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 12 mm L A4490040012H
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0441160248
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in L A0440480400K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 16 mm L A4470060016N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4440080035UB
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 75 mm L A4440120075KBN
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 5 in L A0451000500
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 70 mm L, 400 PK 125056-400
- Suburban Bolt And Supply Socket Head Cap Screws