Suburban Bolt And Supply
M24 Socket Head Cap Screw, Plain Steel, 130 mm Length
Mfr # A4440240130U
Zoro # G903488278
Sold in multiples of 5 for $104.95
$104.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M24
- Screw Length 130 mm
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 7 in Length A0450480700
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 14 mm Length A4470030014Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in Length A0440200048
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 5-1/2 in Length A0471000532
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 65 mm Length A4440160065U
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 18 mm Length A4440030018
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm Length A4440060045H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in Length A0470160024U
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in Length A0450360148
- ZORO SELECT M2-0.40 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51050.020.0016
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length 0016657
- Suburban Bolt And Supply Socket Head Cap Screws