Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
M2.5-0.45 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel (Discontinued)
Mfr # A4302.50020PZ
Zoro # G403488419
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M2.5-0.45
- Fastener Length 20 mm
- Head Type Pan
- Drive Slotted