Suburban Bolt And Supply
M2.5 X 6 SOCKET SET SCREW
- Mfr # A4512.50006
- Zoro # G603461809
$0.21
/eaSold in multiples of 100 for $21.00
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M2.5
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M2.5 X 10 SOCKET SET SCREW A4512.50010
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 7/16 SOC SET CONE PT. A0510240028C
- SUBURBAN BOLT AND SUPPLY M12 X 30 SOCKET SET SCREW A4510120030
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3 SOCKET SET 1/2 DOG A0510160300D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW A0510240132
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/4 SOCKET SET SCREW 1/2 DOG POINT A0520120016D
- SUBURBAN BOLT AND SUPPLY M4 X 12 SOCKET SET SCREW A4510040012
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 1 SOC SET NYLON A8510320100
- SUBURBAN BOLT AND SUPPLY 6-32 X 5/16 SOCKET SET SCREW A0510080020
- NEWPORT FASTENERS Socket Set Screw, Cone Point, 1/4-20 x 5/8", Stainless Steel, 18-8, Hex Socket Drive , 100PK 383500-100
- ZORO SELECT Socket Set Screw, Cup, 6-32x3/16, PK100 SDSS0060019CP-PK100
- Suburban Bolt And Supply Set Screws