Suburban Bolt And Supply
M27 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L
- Zoro #: G603464657
- Mfr #: A4440270070
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M27
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$301.85
Must order in multiples of 5
Subtotal: $1,509.25
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440270070
- Zoro #G603464657
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M27 |
Length | 70 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Thread Style | Fully Threaded |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |