Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L
- Zoro #: G203459114
- Mfr #: A4440030018
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.08
Must order in multiples of 200
Subtotal: $16.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4440030006
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440030022
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4440030010
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440120022
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232K
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440180180
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0440320200N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490080012
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440120032LHZ
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440100232H
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/8 in L, 2500 PK 276257-2500
- Suburban Bolt And Supply Socket Head Cap Screws