Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L
- Zoro #: G603459394
- Mfr #: A4440030035
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440030035 Specifications
- Zoro #: G603459394
- Mfr #: A4440030035
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Length: 35 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Thread Style: Partially Threaded
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440030035
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440030050
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440030060
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440030040
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450200032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470080035
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440040022
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332HN
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440070040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440100130
- HOLO-KROME HOLO-KROME M6 X 30MM LOW HEAD S/CAP 100/BOX 69422
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 40 mm L, 50 PK 833100-50
- Suburban Bolt And Supply Socket Head Cap Screws