Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L
- Zoro #: G703459331
- Mfr #: A4440030040
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440030040 Specifications
- Zoro #: G703459331
- Mfr #: A4440030040
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Length: 40 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Thread Length: N/A
- Thread Style: Partially Threaded
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440030040
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440030060
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440030035
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440030025
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4440050006
- SUBURBAN BOLT AND SUPPLY 1-1/8"-7 Socket Head Cap Screw, Plain Steel, 2 3/4 in L A0441080248
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4440100035U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4440080030KN
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4 in L A0440400400N
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 30 mm L A4490050030HB
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in L, 31200 PK B51050.008.0043
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 1 3/4 in L, 310 PK B07410.043.0175
- Suburban Bolt And Supply Socket Head Cap Screws