Suburban Bolt And Supply

M3 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L

Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M3
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Min. Tensile Strength: 170,000 psi
  • Standards: DIN 912
See full product details
$1.03
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A4440030060 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M3
  • Length: 60 mm
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Min. Tensile Strength: 170,000 psi
  • Standards: DIN 912
  • System of Measurement: Metric
  • Package Quantity: 1
  • Screw Style: Socket Head Cap Screw
  • Fastener Industry Standards: DIN 912
  • Thread Style: Partially Threaded
  • Country of Origin (subject to change): Unknown

Reviews of Suburban Bolt And Supply #A4440030060

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.