Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Stainless Steel, 14 mm L
- Zoro #: G103491672
- Mfr #: A6440030014
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 912
$0.19
Must order in multiples of 100
Subtotal: $19.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A6440030014 Specifications
- Zoro #: G103491672
- Mfr #: A6440030014
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Length: 14 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A6440030014
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 110 mm L A4440100110U
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470070024
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470100045
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0450240348
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-3/4 in L A0440240548
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4490040040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0440320200N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440100055#
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 50 mm L A4440080050KB
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L, 50 PK M07151.120.0020
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L, 13150 PK L55050.030.0006
- Suburban Bolt And Supply Socket Head Cap Screws