Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L
- Zoro #: G603488905
- Mfr #: A6490030030
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M3
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$0.23
Must order in multiples of 100
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 6 mm L A6490030006
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6490030016
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6490030012
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440080056
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490160030
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 60 mm L A4440240060H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440100020
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440040020
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500120032
- ZORO SELECT #2-56 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/8 in L, 100 PK U51050.008.0012
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3-1/2 in L ZPS60138C46
- Suburban Bolt And Supply Socket Head Cap Screws