Suburban Bolt And Supply
M3 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L
- Zoro #: G203491749
- Mfr #: A6440030035
Key Features
- Dia./Thread Size: M3
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.30
Must order in multiples of 100
Subtotal: $30.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440050016Z
- SUBURBAN BOLT AND SUPPLY 1/2"-12 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148~
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4440100030U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470200216
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 110 mm L A4440060110U
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 5/16 in L A0490100020
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 30 mm L A4440080030KN
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216HD
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm L, 450 PK L07000.060.0090
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0470120032U
- Suburban Bolt And Supply Socket Head Cap Screws