Suburban Bolt And Supply
M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L
- Zoro #: G903459001
- Mfr #: A4440030020Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M3
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.17
Must order in multiples of 100
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440030020Z
- Zoro #G903459001
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M3 |
Length | 20 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440030020Z
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4440030016Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4440030012Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4440030010Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0470240532
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440180050
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 30 mm L A4440080030UB
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440080040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440400332FT
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 2 in L, 50 PK DFSC0500200FP-PK50
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 597841-100
- Suburban Bolt And Supply Socket Head Cap Screws