Suburban Bolt And Supply
M3 X 10 SOCKET SET SCREW
- Mfr # A4510030010
- Zoro # G703462584
$0.05
/eaSold in multiples of 200 for $10.00
Subtotal: $10.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M3
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 10-24 X 1-3/4 SOCKET SET A0510120148
- SUBURBAN BOLT AND SUPPLY 1-8 X 2 SOCKET SET FULL DOG A0511000200FD
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 5/16 SOCKET SET NYLON TIP A0510160020NT
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/8 SOCKET SET BRASS TIP A0510320024BT
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW 1/2 DOG POINT A0510160024D
- SUBURBAN BOLT AND SUPPLY 10-24 X 3 SOCKET SET 1/2 DOG A0510120300D
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET SCREW A0510120016
- SUBURBAN BOLT AND SUPPLY 8-32 X 7/16 SOCKET SET A0510100028
- SUBURBAN BOLT AND SUPPLY M5 X 6 SOCKET SET SCREW DOG POINT A4510050006D
- NEWPORT FASTENERS Socket Set Screw, Cup Point, 1-8 x 1", Alloy Steel, 18-8, Hex Socket Drive , 200PK 195843-200
- SET SCREW & MANUFACTURING #4-40 X 3/4 Cup Point Alloy Hex Socket Set Screw, Black Oxide H11400750CPX-1500
- Suburban Bolt And Supply Set Screws