Suburban Bolt And Supply
M3 X 12 SOCKET SET SCREW
- Zoro #: G203462640
- Mfr #: A4510030012
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Thread Size: M3
- Material: Steel
- Finish: Black Oxide
- Drive Type: Socket
- Point Type: Cup
$0.05
Must order in multiples of 200
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1-1/2 SOCKET SET SCREW FLAT POINT A0510200132F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 SOCKET SET 1/2 DOG NYLOK A0510200032DN
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SQ HD SET SCREW ZINC A0080240032Z
- SUBURBAN BOLT AND SUPPLY 8-32 X 1/4 SOCKET SET SCREW FLAT POINT A0510100016F
- SUBURBAN BOLT AND SUPPLY 6-40 X 3/16 SOCKET SET SCREW FLAT POINT A0520080012F
- SUBURBAN BOLT AND SUPPLY 7/8-9 X 3 SOCKET SET SCREW A0510560300
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET SCREW FLAT POINT A0510120016F
- SUBURBAN BOLT AND SUPPLY M3 X 25 SOC SET STST A6510030025
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW A4510050005
- NEWPORT FASTENERS Socket Set Screw, Half Dog Point, 3/4-10 x 1", Alloy Steel, Black Oxide, Hex Socket , 500PK 704230-500
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x1, PK100 SDSS0310100FP-PK100
- Suburban Bolt And Supply Set Screws