Suburban Bolt And Supply

M3-0.50 x 16 mm Slotted Pan Machine Screw, Zinc Plated Steel

Suburban Bolt And Supply M3-0.50 x 16 mm Slotted Pan Machine Screw,  Zinc Plated Steel A4300030016PZ
Hover or click to zoom Tap to zoom
Key Features
  • Item: Machine Screw
  • Thread Size: M3-0.50
  • Fastener Length: 16 mm
  • Material: Steel
  • Finish: Zinc Plated
  • Head Type: Pan
  • Drive: Slotted
  • Package Quantity: 1
See full product details
$0.17

Must order in multiples of 100


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A4300030016PZ Specifications

  • Item: Machine Screw
  • Thread Size: M3-0.50
  • Fastener Length: 16 mm
  • Material: Steel
  • Finish: Zinc Plated
  • Head Type: Pan
  • Drive: Slotted
  • Package Quantity: 1
  • Tensile Strength: 60,000 psi
  • System of Measurement: Metric
  • Standards: DIN 7985A
  • Thread Style: Fully Threaded
  • Thread Direction: Right Hand
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A4300030016PZ

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.