Suburban Bolt And Supply

M3 X 25 SOC SET STST

Key Features
  • System of Measurement: Metric
  • Thread Size: M3
  • Material: Stainless Steel
  • Finish: Plain
  • Drive Type: Socket
  • Point type: Cup
See all product information
$0.50
Must order in multiples of 100
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents