Suburban Bolt And Supply
M30 Socket Head Cap Screw, Blue Steel, 180 mm L
- Zoro #: G603489001
- Mfr #: A4440300180HB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30
- Length: 180 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$82.27
Subtotal: $82.27
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440300180HB Specifications
- Zoro #: G603489001
- Mfr #: A4440300180HB
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30
- Length: 180 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440300180HB
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2 in L A0440100200
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 70 mm L A4440120070K
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 35 mm L A4440080035U
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490020008
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440220040
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480080048
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440400332N
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 20 mm L A4490080020BN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300HN
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm L, 25 PK M07000.160.0035
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain Nylon, 1 in L, 40 PK 3410240100
- Suburban Bolt And Supply Socket Head Cap Screws