Suburban Bolt And Supply
M30 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L
- Zoro #: G103458668
- Mfr #: A4440300110
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
$404.69
Must order in multiples of 5
Subtotal: $2,023.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440300110 Specifications
- Zoro #: G103458668
- Mfr #: A4440300110
- Item: Socket Head Cap Screw
- Dia./Thread Size: M30
- Length: 110 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Style: Partially Threaded
- Thread Length: N/A
- Screw Style: Socket Head Cap Screw
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440300110
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0450160216
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 1/4 in L A0490400216
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440080032U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 1/4 in L A0470240116U
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 4 1/2 in L A0440360432
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440040045
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 60 mm L A4440120060HBN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, GMW 4700B Steel, 30 mm L A4470060030GM4700B
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440100060
- BLUE DEVIL MADE IN USA #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3 in L, 100 PK 1148CS
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 100 PK 406979-100
- Suburban Bolt And Supply Socket Head Cap Screws