Suburban Bolt And Supply
M4 Socket Head Cap Screw, Blue Steel, 10 mm L
- Zoro #: G503492750
- Mfr #: A4470040010HB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 10 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.86
Must order in multiples of 50
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470040010HB
- Zoro #G503492750
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M4 |
Length | 10 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 7991 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4470040010HB
Explore more
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0480480300
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200LH
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450100050
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0441000248H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3 in L A0440120300U
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440200248H
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Blue Steel, 12 mm L A4470040012UB
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440200232
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 in L A0440240132CB
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/8 in L ZPS44038C24
- HOLO-KROME 3/8"-24 Socket Head Cap Screw, Black Alloy Steel, 3-1/2 in L 77500
- Suburban Bolt And Supply Socket Head Cap Screws