Suburban Bolt And Supply
M4 Socket Head Cap Screw, Blue Steel, 30 mm L
- Zoro #: G503492255
- Mfr #: A4440040030B
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.48
Must order in multiples of 50
Subtotal: $24.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440040030B
- Zoro #G503492255
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M4 |
Length | 30 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440040030B
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3 in L A0450160300
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440020048
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441000332
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4490050020
- SUBURBAN BOLT AND SUPPLY 9/16"-12 Socket Head Cap Screw, Plain Steel, 7 in L A0440360700
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0500200056
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440320148
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 20 mm L A4440060020N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 120 mm L A4440060120UB
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in L, 100 PK U51030.031.0087
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 100 PK 280957-100
- Suburban Bolt And Supply Socket Head Cap Screws