Suburban Bolt And Supply
M4 Socket Head Cap Screw, Blue Steel, 50 mm L
- Zoro #: G903492640
- Mfr #: A4440040050HBN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 50 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.28
Must order in multiples of 50
Subtotal: $64.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440040050HBN
- Zoro #G903492640
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M4 |
Length | 50 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A4440040050HBN
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470400216
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450200048
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440180075
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470240148
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 12 in L A0441161200
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2 in L A0480480200
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4440100020UN
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2440080232
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440240132
- SUBURBAN BOLT AND SUPPLY M42 Socket Head Cap Screw, Plain Steel, 160 mm L A4440420160
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-4312
- Suburban Bolt And Supply Socket Head Cap Screws