Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L
- Zoro #: G903459476
- Mfr #: A4490040014
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 25 mm L A4490060025U
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450400200U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4470050020Z
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440270110
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3 in L A0441000300K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440040110
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116FT
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 150 mm L A4440120150UBD
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490100020FLZ
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Black Oxide Steel, 9 in L, 40 PK B07000.050.0900
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 1-3/4 in L, 25 PK 430241-PG
- Suburban Bolt And Supply Socket Head Cap Screws