Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L
- Zoro #: G603459448
- Mfr #: A4490040016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4490040035
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4490040018
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4490040025
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440080045
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500120024H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0470160040U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 90 mm L A4440080090H
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440160080
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440160232N
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in L, 2500 PK 560787-2500
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L, 25 PK 487965-25
- Suburban Bolt And Supply Socket Head Cap Screws