Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L
- Mfr # A4470040018
- Zoro # G303461819
$0.07
/eaSold in multiples of 200 for $14.00
Subtotal: $14.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060K
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440240056
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0450120140
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 9 in L A0441320900
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0470080048Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4490120040
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1 in L A0440120100HD
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440140060
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470070016
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, 18-8 Stainless Steel, 4-1/2 in L, 25 PK 981291-25
- MIDWEST FASTENER 7/16"-14 Socket Head Cap Screw, Steel, 5/8 in L, 8 PK 37103
- Suburban Bolt And Supply Socket Head Cap Screws