Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L
- Zoro #: G403459723
- Mfr #: A4440040030
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.15
Must order in multiples of 100
Subtotal: $15.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440040075
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440040090
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440040040
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440020032
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440160220
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470050016
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440080150
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440160200
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440320348HD
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440400132U
- MIDWEST FASTENER #2-56 Socket Head Cap Screw, Steel, 3/8 in L, 6 PK 932473
- Suburban Bolt And Supply Socket Head Cap Screws