Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L
- Mfr # A6440040055
- Zoro # G303492417
$0.82
/eaSold in multiples of 100 for $82.00
Subtotal: $82.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4
- Length 55 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470100120
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 14 mm L A6440030014
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0450360100
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048-1936
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 160 mm L A4440160160U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-3/4 in L A0440320548
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440480248N
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490100056
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440050020
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 40 mm L, 10 PK M07000.240.0040
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 7/8 in L, 2500 PK 559653-2500
- Suburban Bolt And Supply Socket Head Cap Screws