Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L
- Mfr # A6470040008
- Zoro # G903493784
$0.21
/eaMust order in multiples of 100
Subtotal: $21.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 70,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 45 mm L A6470060045
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6470120035
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6470080025
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440120332
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440140110
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 8 in L A0440480800
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1 in L A8450120100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4490080020FLZ
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4490080040N
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm L, 100 PK 6EE43
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 5/16 in L, 100 PK 384607-100
- Suburban Bolt And Supply Socket Head Cap Screws