Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 12 mm L
- Mfr # A4440040012N
- Zoro # G603491950
$0.63
/eaMust order in multiples of 50
Subtotal: $31.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M4
- Length 12 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3 in L A0440120300U
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 5 in L A0470480500
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470200100
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450320116K
- SUBURBAN BOLT AND SUPPLY #3-48 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440050032
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4490080040H
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0470100100
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048N
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440200070
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, 18-8 Stainless Steel, 1/8 in L, 2500 PK 924470-2500
- ZORO SELECT M18-1.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 5 PK M07041.180.0070
- Suburban Bolt And Supply Socket Head Cap Screws