Shop All Socket Head Cap Screws
Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 12 mm Length
Mfr # A4440040012U
Zoro # G703491911
Sold in multiples of 100 for $23.00
$23.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Metric
- Thread Size M4
- Screw Length 12 mm
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban Bolt And Supply
- MFR # A4440040012U
- Zoro # G703491911
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | M4 |
Screw Length | 12 mm |
Details
System of Measurement | Metric |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Standards | DIN 912 |
Item | Socket Head Cap Screw |
Tensile Strength | 170,000 psi |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER .054" x 7/8" Zinc Plated Steel Hair Pin Clips 40PK (70644)
- MIDWEST FASTENER Short Lag Shield, 3/4" L, Alloy Steel 15 PK (60764)
- PRIME-LINE Hex Nut, 3/8"-16, Aluminum, Not Graded, Aluminum, 25 PK (9073518)
- ZORO SELECT Wing Nut, #8-32, Malleable Iron, Plain, 0.438 in Ht, 1 in Max Wing Span, 10 PK (0-8A-700AS7-)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 160 mm Length (A4440050160)
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 120 mm Length (A4440360120)
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length (A6490050020)
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Brass, 5/8 in Length (A3470120040)
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in Length (A2480320148)
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in Length (A0470240232)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain 316 Stainless Steel, 16 mm Length, 50 PK (M55060.100.0016)
- Suburban Bolt And Supply Socket Head Cap Screws