Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 16 mm L
- Zoro #: G303492868
- Mfr #: A4470040016U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Length: 16 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450120116LH
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440040012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4490080014
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7 in L A0440240700
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440100048U
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440070020
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440070100
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2450120016
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0470080032Z
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440040045Z
- NEWPORT FASTENERS M16-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 150 PK 359624-150
- Suburban Bolt And Supply Socket Head Cap Screws