Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 18 mm L
- Zoro #: G803492474
- Mfr #: A4440040018N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 18 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.68
Must order in multiples of 50
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440040018N Specifications
- Zoro #: G803492474
- Mfr #: A4440040018N
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 18 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440040018N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3 in L A0490100300
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300
- SUBURBAN BOLT AND SUPPLY 7/8"-9 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440560432
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4490040014
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490160030
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440240532U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 160 mm L A4440240160HB
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0440200100N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440160132#N
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/2 in L, 2500 PK 988882-2500
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 20 mm L, 50 PK 216720-50
- Suburban Bolt And Supply Socket Head Cap Screws