Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 25 mm L
- Zoro #: G603492230
- Mfr #: A4440040025UN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.74
Must order in multiples of 50
Subtotal: $37.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440200048LHH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2490160024
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 2 in L A0440080200
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1 in L A0490320100
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440120160
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in L A0450160200U
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4490080040N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148HD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6440080025N
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in L, 50 PK 923188-50
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 4 in L, 25 PK 649413-25
- Suburban Bolt And Supply Socket Head Cap Screws