Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 40 mm L
- Zoro #: G203492524
- Mfr #: A4440040040K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Length: 40 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.52
Must order in multiples of 50
Subtotal: $26.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2490080032
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0450320132Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450120040
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440320532U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2470080024
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440100025
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 16 mm L A4440080016N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148CB
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 65 mm L A6440160065
- AMPG #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L ZSS61608C16
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 400 PK B55050.037.0100
- Suburban Bolt And Supply Socket Head Cap Screws