Suburban Bolt And Supply
M4 Socket Head Cap Screw, Plain Steel, 8 mm L
- Zoro #: G603491653
- Mfr #: A4440040008U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M4
- Length: 8 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.17
Must order in multiples of 100
Subtotal: $17.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440240056K
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450240148
- SUBURBAN BOLT AND SUPPLY 1-1/2"-12 Socket Head Cap Screw, Plain Steel, 10 in L A0451321000
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 100 mm L A4440200100H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440120220
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 16 mm L A4440120016U
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450400232
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440060016
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440240200#
- ZORO SELECT M10.50 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L, 50 PK M10030CSP
- NEWPORT FASTENERS M6-1.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 80 mm L, 100 PK 641114-100
- Suburban Bolt And Supply Socket Head Cap Screws